missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ PC Conical-Bottom Centrifuge Tubes
Perform whole cell separations with the help of these PC conical-bottom centrifuge tubes, which feature outstanding mechanical strength and clarity.
£60.32 - £60.94
Specifications
Material | Polycarbonate |
---|---|
No. per Case | 100 |
No. per Pack | 10 |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Product Code | Brand | Diameter (Metric) | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | |||
10098690
|
Thermo Scientific™
3105-0015 |
17 mm | 15 mL | 120.1 mm |
£60.94
Pack of 10 |
In Stock
Log in to see stock. |
|||
10070701
|
Thermo Scientific™
3105-0050 |
28.7 mm | 50 mL | 134.1 mm |
£60.32
Pack of 10 |
In Stock
Log in to see stock. |
|||
Description
Perform whole cell separations with the help of Thermo Scientific™ Nalgene™ PC Conical-Bottom Centrifuge Tubes, which feature outstanding mechanical strength and clarity. These versatile polycarbonate tubes can be used in both refrigerated and nonrefrigerated centrifuges.
Features:- Conical bottoms concentrate pellet in a small area for easy isolation and retrieval
- Excellent clarity for viewing tube contents
- For use up to 6000 × g in refrigerated or non-refrigerated centrifuges. Tubes must be filled to at least 80% capacity for proper function.
- Molded-in graduations last the life of the tube
- Autoclavable/Graduated/Transparent; autoclaving repeatedly will shorten the life of polycarbonate tubes
Ordering Information:
Supplied without closure; friction fit closures available. For 15mL use DS3111-0017; for 50mL use DS3111-0029.
Specifications
Polycarbonate | |
10 | |
Autoclavable | |
Conical | |
Molded-in | |
6000 x g |
100 | |
Non-sterile | |
Conical | |
No | |
Centrifuge Tube |