missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Square PETG Platinum Certified Clean™ Biotainer™ Bottle
Thermo Scientific™ Nalgene™ PETG Biotainer™ Bottles ideal for prolonged storage of pH sensitive materials
£1690.00 - £1935.00
Specifications
Color | Clear |
---|---|
Material | PETG |
Sterility | Sterile |
Temperature Range (Metric) | -40°C to 70°C |
Certifications/Compliance | USP Class VI, Non-cytotoxic, USP <661>, Non-pyrogenic, FDA 21CFR 177.1315 |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
16490621
|
Thermo Scientific™
CE-N3025-42 |
125 mL |
£1785.00
Pack of 100 |
Estimated Shipment: 14-04-2025
Log in to see stock. |
||||||
16480621
|
Thermo Scientific™
CE-N3005-42 |
500 mL |
£1935.00
Pack of 70 |
Estimated Shipment: 14-04-2025
Log in to see stock. |
||||||
16410631
|
Thermo Scientific™
CE-N3110-42 |
1 L |
£1915.00
Pack of 35 |
Estimated Shipment: 08-12-2025
Log in to see stock. |
||||||
16430631
|
Thermo Scientific™
CE-N3230-42 |
2 L |
£1690.00
Pack of 20 |
Estimated Shipment: 08-12-2025
Log in to see stock. |
||||||
Description
- Closures with polyethylene foam core liners for leakproof assurance
- Products are washed with USP Water for Injection
- Handled in Class 5 clean rooms with Class 4 packaging/inspection hoods to produce extremely low particulate products
- Certified and tested to contain less than 1/3 of the particulates allowable according to USP 788 to limit potential particulate contamination
- Sterile, ready-to-use products with a Sterility Assurance Level of 10-6 inside the container/closure
- Including two heat-sealed sterile barriers to protect product prior to use
Specifications
Clear | |
Sterile | |
USP Class VI, Non-cytotoxic, USP <661>, Non-pyrogenic, FDA 21CFR 177.1315 | |
Narrow | |
Bottle |
PETG | |
-40°C to 70°C | |
Not Autoclavable | |
Square |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Nalgene™ Square PETG Platinum Certified Clean™ Biotainer™ Bottle