missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ PETG Certified Clean Biotainer Bottle
Click to view available options
Capacity (Metric):
125 mL
500 mL
1 L
2 L
5 L
Includes:
Neck Handle
Side Handle
Quantity:
14 x 5 Bottles
20 Bottles
20 x 5 Bottles
4 x 5 Bottles
6 Bottles
7 x 5 Bottles
Description
Specifically designed for pharmaceutical and biological manufacturing, Thermo Scientific™ Nalgene™ Certifed Clean PETG BiotainerTM Bottles reduce the risk of carry-over contamination.
- Specifically designed for pharmaceutical and biological manufacturing
- Certified Clean, validated to USP <788>
- <0.5 EU/mL Endotoxin
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Autoclavable | Not Autoclavable |
Capacity (English) | 67.628 fl. oz. |
Capacity (Metric) | 2 L |
Certifications/Compliance | USP <778> |
Closure Color | White |
Closure Liner | LDPE |
Closure Material | Polypropylene |
Closure Size | 48 mm |
Color | Clear |
Diameter (Metric) Outer | 116 mm |
Show More |
For Research Use Only. Not for use in diagnostic procedures.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'