Learn More
Thermo Scientific™ Nalgene™ Petri and Bioassay Dish Racks
Secure glass and plastic dishes for safe transport with these petri and bioassay dish racks.
Brand: Thermo Scientific™ 5920-0060
373.37 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 3.01680kg
Description
Secure glass and plastic dishes for safe transport with Nalgene™ Petri and Bioassay Dish Racks. Requiring only simple assembly, these clear racks permit side visibility for culture checks during incubation.
- Clear racks permit side visibility for culture checks during incubation
- Simple assembly required
Specifications
Petri Dish Rack | |
Clear | |
Polycarbonate | |
2 | |
100 mm |
Autoclavable | |
Petri Dishes | |
3.93 in. (100mm) dish | |
1 |