missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Petri and Bioassay Dish Racks
Secure glass and plastic dishes for safe transport with these petri and bioassay dish racks.
Brand: Thermo Scientific™ 5922-0024
198.57 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Secure glass and plastic dishes for safe transport with Nalgene™ Petri and Bioassay Dish Racks. Requiring only simple assembly, these clear racks permit side visibility for culture checks during incubation.
- Clear racks permit side visibility for culture checks during incubation
- Simple assembly required
Specifications
Petri Dish Rack | |
Clear | |
Acrylic | |
4 | |
100 mm |
Not Autoclavable | |
Petri Dishes | |
3.93 in. (100mm) dish | |
1 |