Learn More
Thermo Scientific™ Nalgene™ Pharma-Grade Platinum-Cured Silicone Tubing for Peristaltic Pumps
Ensure consistently reliable and accurate fluid transfers. This durable, high-purity tubing is ideal for pharmaceutical, laboratory and bioprocess manufacturing.
£117.00 - £228.00
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Platinum-cured Silicone |
Overall Length (English) | 25 ft. |
Color | Translucent |
Hardness | 50 (Shore A) |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | ||||||
17425962
|
Thermo Scientific™
8600-3015 |
No. 15 |
£117.00
Each |
Estimated Shipment: 17-10-2025
Log in to see stock. |
||||||
15102408
|
Thermo Scientific™
8600-3016 |
No. 16 |
£147.00
7.60m |
In Stock
Log in to see stock. |
||||||
15646398
|
Thermo Scientific™
8600-3017 |
No. 17 |
£140.00
Pack of 25 |
In Stock
Log in to see stock. |
||||||
15656398
|
Thermo Scientific™
8600-3173 |
No. 73 |
£228.00
Pack of 25 |
In Stock
Log in to see stock. |
||||||
Description
Ensure reliable and accurate fluid transfers every time with Thermo Scientific™ Nalgene™ Pharma-Grade Platinum-Cured Silicone Tubing. This flexible, durable high-purity translucent tubing is designed for a variety of transfer applications, including pharmaceutical, laboratory and bioprocess manufacturing.
- Tasteless, odorless, non-cytotoxic, non-pyrogenic and non-hemolytic
- Contains no phthalate plasticizers or peroxides that can leach out into transported fluid
- Low binding surface minimizes absorption of proteins and food products
- Autoclavable; also can be sterilized by gamma radiation, EtO and chemical procedures
- Durometer hardness: Shore A, 50
- Meets FDA, USDA, U.S. Pharmacopeia Class VI, 24th Edition; and 3A sanitary standards
Ordering Information
Double-bagged in case of 25 in. (7.6m)
Warranty: 90 days
Note: Not intended for invasive use.
Specifications
Autoclavable | |
25 ft. | |
50 (Shore A) | |
Flexible Tubing |
Platinum-cured Silicone | |
Translucent | |
4 x OD bend radius |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.