missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Pipette Jars
GREENER_CHOICE

Product Code. 10420431
Click to view available options
Height (Metric):
51.4 cm
68.6 cm
91.4 cm
Size:
A
B
C
For Use With:
Pipet, 16 in.
Pipet, 24 in.
Pipet, 8 in.
Unit Size:
Each
This item is not returnable. View return policy
  • Not for use with concentrated sulfuric acid
  • Do not mix this solution in jar; see jar label for recommended solution formula

Product Code. 10420431

Brand: Thermo Scientific™ 52420040

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy
  • Not for use with concentrated sulfuric acid
  • Do not mix this solution in jar; see jar label for recommended solution formula

Soak or sterilize glass pipettes using these jars. The lid slows cleaning solution evaporation and keeps contents free from debris while the flanged base increases security.

Soak or sterilize glass pipettes using Thermo Scientific™ Nalgene™ Pipette Jars. Fill jars with preferred cleaning solution then place pipettes in the corresponding Nalgene pipette basket (Part No. DS5241) for easy submersion in and retrieval from the jar. The lid slows cleaning solution evaporation and keeps contents free from debris. The jars feature a flanged base for added security.

  • Cross-linked high-density polyethylene is chemically compatible for long term exposure to most acids, bases, alcohols and detergents.
  • Jars can be used with sulfuric acid/dichromate solution if acid concentration is 60% or less.
  • Recommended cleaning solution formula shown on the jar's label is effective and lasts longer than standard solutions — do not mix this solution in the jar.
  • Match size letter code with basket size letter code for optimum fit.
TRUSTED_SUSTAINABILITY

Specifications

For Use With Pipet, 8 in.
Height (English) 20.25 in.
Height (Metric) 51.4 cm
Size A
Description Pipet Jar XLPE A
Diameter (English) 6.5 in.
Diameter (Metric) 16.5cm
Storage Requirements Store jar in container, sink or drainboard large enough to retain contents should leakage occur
No. per Pack 1
No. per Case 6
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.