missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ PMP Economy Plastic Graduated Cylinders
GREENER_CHOICE

Dispense liquids easily with the generous pour spouts on these PMP economy graduated cylinders. These clear cylinders exhibit good chemical and impact resistance.

Brand:  Thermo Scientific™ 3665-0100

20.26 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10241691

  • £28.40 / Each
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

Easily dispense liquids with the generous pour spouts on Thermo Scientific™ Nalgene™ PMP Economy Graduated Cylinders. These clear polymethylpentene cylinders exhibit good chemical and impact resistance and include easy to read molded-in graduations that won't rub off.

Features:
  • Transparent, break-resistant and non-wetting
  • Economical and recyclable; designed for single use
  • No meniscus to confuse readings allow for accurate measurements
  • Good temperature resistance up to 135°C (275°F)
  • Large, ribbed, rounded base provides reinforcement and stability to keep from rolling or tipping
TRUSTED_SUSTAINABILITY
Specifications

Specifications

100 mL
Graduated Cylinder Economy PMP 100mL
To Contain
28.2 mm
Round
1.55 in.
Round
228.6 mm
PMP
12
1.11 in.
1 mL
39.4 mm
Laboratories
9 in.
Graduated Cylinder
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers