Learn More
Thermo Scientific™ Nalgene™ PMP Economy Plastic Graduated Cylinders
Dispense liquids easily with the generous pour spouts on these PMP economy graduated cylinders. These clear cylinders exhibit good chemical and impact resistance.
Brand: Thermo Scientific™ 3665-0500
13.92 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : 55
Additional Details : Weight : 0.11160kg
Description
Easily dispense liquids with the generous pour spouts on Thermo Scientific™ Nalgene™ PMP Economy Graduated Cylinders. These clear polymethylpentene cylinders exhibit good chemical and impact resistance and include easy to read molded-in graduations that won't rub off.
Features:- Transparent, break-resistant and non-wetting
- Economical and recyclable; designed for single use
- No meniscus to confuse readings allow for accurate measurements
- Good temperature resistance up to 135°C (275°F)
- Large, ribbed, rounded base provides reinforcement and stability to keep from rolling or tipping
Specifications
500 mL | |
Graduated Cylinder Economy PMP 500mL | |
To Contain | |
49 mm | |
Round | |
2.51 in. | |
Round | |
363.2 mm |
PMP | |
1 | |
1.93 in. | |
5 mL | |
63.8 mm | |
Laboratories | |
14.3 in. | |
Graduated Cylinder |