missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ PMP Griffin Low-Form Plastic Beakers
GREENER_CHOICE

Product Code. 10067840
Click to view available options
Capacity (Metric):
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
1000 mL
2000 mL
4000 mL
Not for use on hot plates.
Not for use on hot plates.

Continuously use these transparent, PMP beakers with easy-to-read, silk-screened graduation at temperatures of 150°C with intermittent service to 175°C.

Continuously use Thermo Scientific™ Nalgene™ PMP Griffin Low-Form Beakers at temperatures of 150°C with intermittent service to 175°C. These polymethylpentene beakers have the transparency of glass, excellent chemical resistance and heat tolerance. All sizes of beakers have easy-to-read, silk-screened graduations.

  • Transparent PMP material allows for a clear view of beaker contents
  • No-drip, single-spout design provides precision pouring control
  • With ribs for easy stacking
  • Silk screened with graduations, size code, resin code, catalog number, max. temperature and “No Flame” symbol for easy identification and safe use
  • Autoclavable/Graduated/Transparent
  • Meets ISO/DIN 7056 International Standards for Laboratory Plasticware Accuracy
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Description Beaker Griffin Low-Form PMP 100 mL
Capacity (Metric) 100 mL
Material PMP
Graduation Range 10 to 100 mL
Increments 10 mL
Quantity 12/Pk.; 36/Cs.
Type Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Certifications/Compliance ISO/DIN 7056
Scale 10mL to 100mL in 10mL increments
Style Griffin, Low Form
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'