missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ PMP Plastic Graduated Cylinders
GREENER_CHOICE

Product Code. 10363531
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
4000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
50 mL
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 10363531

Brand: Thermo Scientific™ 36630250

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Guarantee the accuracy requirements of ASTM Class B, E1272 when using these cylinders. All sizes have a generous pour spout and molded-in graduations.

Meet accuracy requirements of ASTM Class B, E1272 and CFR21, Part 177.1520 (except 2L and 4L sizes) by using Thermo Scientific™ Nalgene™ PMP Graduated Cylinders. All sizes have a generous pour spout, molded-in graduations that won't rub off and a large blue base to prevent tipping. These polymethylpentene cylinders can be chemically sterilized and are suitable for food and beverage use.

Features:
  • No meniscus to confuse readings—eliminates guesswork
  • Large blue polypropylene octagonal base prevents rolling and tipping
  • Molded-in graduations are silk-screened for easy reading
  • Excellent chemical resistance for a wide variety of solutions
  • Resists temperatures up to 135°C (275°F) for a variety of uses
  • Autoclavable (will affect accuracy)
  • Transparent

Ordering Information:

  • Individually packaged
  • 10, 25, 50, 100, 250, 500 and 1000mL sizes have front-to-back raised graduations
  • 2000 and 4000mL sizes have standard graduations
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Material PMP
Tolerance ±2 mL
Item Description Graduated Cylinder PMP 250mL
Certifications/Compliance ASTM E1272, CFR 21, ISO 6706, Part 177.1520
No. per Pack 1
No. per Case 12
Calibration To Contain, To Deliver
Diameter (English) 1.92 in.
Scale 16mL to 250mL in 2mL increments
Diameter (Metric) 48.8 mm
Graduations 2 mL
Autoclavable Autoclavable
Limit of Error ±2.00mL
Max. Temperature 145°C
Shape Round
Diameter (Metric) Inside 34.5 mm
Diameter (English) Inside 1.36 in.
Max. Temperature (English) 293°F
Base Type Hexagonal
Height (English) 13.9 in.
Height (Metric) 353.1 mm
Type Graduated Cylinder
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.