Learn More
Thermo Scientific™ Nalgene™ PMP Plastic Graduated Cylinders
Guarantee the accuracy requirements of ASTM Class B, E1272 when using these cylinders. All sizes have a generous pour spout and molded-in graduations.
Brand: Thermo Scientific™ 3663-0025
25.23 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : 55
Additional Details : Weight : 0.02250kg
Description
Meet accuracy requirements of ASTM Class B, E1272 and CFR21, Part 177.1520 (except 2L and 4L sizes) by using Thermo Scientific™ Nalgene™ PMP Graduated Cylinders. All sizes have a generous pour spout, molded-in graduations that won't rub off and a large blue base to prevent tipping. These polymethylpentene cylinders can be chemically sterilized and are suitable for food and beverage use.
Features:- No meniscus to confuse readings—eliminates guesswork
- Large blue polypropylene octagonal base prevents rolling and tipping
- Molded-in graduations are silk-screened for easy reading
- Excellent chemical resistance for a wide variety of solutions
- Resists temperatures up to 135°C (275°F) for a variety of uses
- Autoclavable (will affect accuracy)
- Transparent
Ordering Information:
- Individually packaged
- 10, 25, 50, 100, 250, 500 and 1000mL sizes have front-to-back raised graduations
- 2000 and 4000mL sizes have standard graduations
Specifications
25 mL | |
±0.34 mL | |
ASTM E1272, CFR 21, ISO 6706, Part 177.1520 | |
18 | |
1.01 in. | |
25.7 mm | |
Autoclavable | |
145°C | |
18.8 mm | |
293°F | |
5.81 in. | |
Graduated Cylinder |
PMP | |
Graduated Cylinder PMP 25mL | |
1 | |
To Contain, To Deliver | |
1.5mL to 25mL in 0.5mL increments | |
0.5 mL | |
±0.34mL | |
Round | |
0.74 in. | |
Hexagonal | |
147.5 mm |