missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polycarbonate Baffled Culture Flasks
GREENER_CHOICE

Increase mixing efficiency with these polycarbonate flasks, an alternative to glass flasks that produce equivalent growth curves with E. coli and S. cerevisiae.

Brand:  Thermo Scientific™ 4110-0500

43.63 GBP valid until 2024-12-20
Use promo code "21651" to get your promotional price.


 View more versions of this product

Product Code. 10190441

  • £71.40 / Pack of 4
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Alert:

Repeated autoclaving may result in some loss of mechanical strength.


Description

Description

Increase mixing efficiency using Thermo Scientific™ Nalgene™ Polycarbonate Baffled Culture Flasks, an alternative to glass flasks that produce equivalent growth curves with E. coli and S. cerevisiae. Rugged, shatterproof construction and light weight compared with glass make these flasks a valuble element of lab safety programs.

  • Polycarbonate is break-resistant and clear; easy to read graduations help identify liquid level with ease.
  • Bottom baffles provide increased mixing, aeration, and gas exchange.
  • Flasks are excellent for a variety of lab procedures, including fermentation, cell culture grown and harvesting, and generic engineering procedures.
  • 500 and 100mL sizes accept either standard 38mm stainless-steel or plastic closures for versatility.
  • Flasks are autoclavable.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

16.9 oz.
500 mL
12
Autoclavable
Baffled
Flask Baffled Straight Neck PC 500mL
Polycarbonate
4
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.