missing translation for 'onlineSavingsMsg'
Learn More
Thermo Scientific™ Nalgene™ Polycarbonate Biotainer™ Bottles and Carboys Product Code.: 10778658
Add to basket

Thermo Scientific™ Nalgene™ Polycarbonate Biotainer™ Bottles and Carboys
GREENER_CHOICE

Product Code. 10778658
5 mL, Round, 20 mm
Click to view available options
Capacity (Metric):
5 mL
20 mL
125 mL
1 L
2 L
5 L
10 L
20 L
Shape:
Round
Square
Square with Handle
Closure Size:
20 mm
38 mm
48 mm

Product Code. 10778658

Brand: Thermo Scientific™ 350005

Edge
Add to basket
Add to basket

Thermo Scientific™ Nalgene™ Biotainer™ Bottles and Carboys are sterile, ready-to-use and designed specifically for pharmaceutical and biological manufacturers. Excellent for freezing applications.

Reduce the risk of carry-over contamination and eliminate the cost of cleaning, sterilizing and associated validations. Use sterile, ready-to-use Thermo Scientific™ Nalgene™ Biotainer™ Bottles and Carboys, designed specifically for pharmaceutical and biological manufacturers. Excellent for freezing applications.

  • Durable, translucent PC construction ensures the integrity of your sample
  • Closures feature a silicone liner for leakproof† assurance
  • Customization options are available for fluid transfer applications
  • Extensive validation documentation support
  • Suitable for use in storage conditions of -100° to +100°C
  • Not for use on hot plates

Warranty: 90 days

Greener Choice Claims
  • Environmental benefits include:
    • Renewable Energy
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 5 mL
Capacity (English) 0.2 oz.
Color Clear
Diameter (Metric) Inner Neck 20 mm
For Use With (Application) Validation Testing
Material Polycarbonate
No. per Case 500/Cs.
No. per Pack 100/Pk.
Sterility Sterile
Temperature Range (Metric) -100°C to 100°C
Liner Material Silicone
Certifications/Compliance USP Class VI, non-cytotoxic, USP <661>, non-pyrogenic
Closure Included Yes
Autoclavable Not Autoclavable
Graduated Yes
Mouth Narrow
Shape Round
Height (Metric) 46 mm
Product Type Media Storage Bottle
Height (English) 1.8 in.
Closure Material Polypropylene
Closure Size 20 mm
Diameter (Metric) 22 mm
Show More Show Less

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1417074 Certificate TypeCertificate of Processing Date18/04/2025 Catalog Number3500-05
Lot Number1365768 Certificate TypeCertificate of Processing Date04/12/2024 Catalog Number3500-05
Lot Number1417074 Certificate TypeCertificate of Compliance Date09/04/2025 Catalog Number3500-05
Lot Number1305150 Certificate TypeCertificate of Compliance Date10/12/2024 Catalog Number3500-05
Lot Number1282075 Certificate TypeCertificate of Compliance Date10/12/2024 Catalog Number3500-05

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100 mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ Polycarbonate Biotainer™ Bottles and Carboys >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.