missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Polycarbonate Erlenmeyer Flasks
Conduct many culturing techniques and store culture media with these flasks.
£77.44 - £167.18
Specifications
Material | Polycarbonate |
---|---|
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Mouth Style | Narrow |
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
10459762
|
Thermo Scientific™
4103-0125 |
125 mL | Stopper No. 5 |
£167.18
Pack of 12 |
Estimated Shipment: 07-10-2024
Log in to see stock. |
||||
10652771
|
Thermo Scientific™
4103-0250 |
250 mL | Stopper No. 6 |
£77.44
Pack of 6 |
In Stock
Log in to see stock. |
||||
Description
Conduct many culturing techniques and store culture media with Thermo Scientific™ Nalgene™ Polycarbonate Erlenmeyer Flasks. The transparent wall provides a clear view of flask contents. Rugged, shatterproof construction and light weight compared with glass make these flasks a valuble element of lab safety programs.
- Molded-in graduations
- 500mL size is superior combustion flask for microdetermination of fluorine
- Mouth sized to accept standard sized stoppers
- Autoclavable/Transparent/Graduated
Specifications
Polycarbonate | |
Reusable | |
Narrow | |
Plain |
Autoclavable | |
Yes | |
Non-sterile |