Learn More
Thermo Scientific™ Nalgene™ Polycarbonate Erlenmeyer Flasks with Closure
Prepare and store culture media using these shatter-proof flasks -- suitable for culturing techniques. Safer than glass flasks in shakers.
Brand: Thermo Scientific™ 4108-0500
52.69 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : 55
Additional Details : Weight : 0.31860kg
Description
Prepare and store culture media using shatter-proof Thermo Scientific™ Nalgene™ Polycarbonate Erlenmeyer Flasks with Closure-- suitable for many culturing techniques. Safer than glass flasks in shakers. Linerless closure protects contents from spills and contamination. Rugged construction combined with light weight make these flasks a valuble element of lab safety programs.
- Molded-in graduations make liquid levels easy to estimate
- Noncontaminating, tight-sealing, linerless polypropylene screw closures protect contents
- Autoclavable/Transparent/Graduated
Specifications
16 oz. | |
500 mL | |
12 | |
Autoclavable | |
Yes | |
Non-sterile | |
Screw |
Flask Erlenmeyer Screw Closure PC 500mL | |
Polycarbonate | |
4 | |
Reusable | |
Narrow | |
Plain | |
43 mm |