missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Polycarbonate General Purpose Test Tube Racks
Organize and store test tubes in these convenient tube racks which feature handles for easy carrying, and molded-in numbers and letters for easy tube identification.
£56.79
Specifications
Product Type | Test Tube Rack |
---|---|
Autoclavable | Autoclavable |
Color | Clear |
Material | Polycarbonate |
Shape | Rectangular |
Product Code | Brand | Array | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Array | For Use With (Equipment) | Price | Quantity & Availability | ||||
10707771
|
Thermo Scientific™
5929-0016 |
4 x 10 | 13-16mm Tubes |
£56.79
Each |
In Stock
Log in to see stock. |
||||
10758871
|
Thermo Scientific™
5929-0020 |
4 x 10 | 16-20mm Tubes |
£56.79
Each |
Estimated Shipment: 17-01-2025
Log in to see stock. |
||||
11355694
|
Thermo Scientific™
5929-0030 |
3 x 8 | 25-30mm Tubes |
£56.79
Each |
In Stock
Log in to see stock. |
||||
Description
Organize and store test tubes using Thermo Scientific™ Nalgene™ Polycarbonate General Purpose Test Tube Racks. These racks are available with handles for easy carrying. When empty, they can be stacked with any other racks of the same length. Holes are keyed with molded-in numbers and letters for easy identification of tubes.
- Higher specific gravity than water so it stays submerged in a water bath and won't float
- Autoclavable (will reduce strength over time)
.
Please recycle the corrugated cartons and LDPE bags in which your Nalgene products are packaged.
Specifications
Test Tube Rack | |
Clear | |
Rectangular | |
4 | |
11.5 cm |
Autoclavable | |
Polycarbonate | |
Yes | |
1 | |
4.5 in. |