Learn More
Thermo Scientific™ Nalgene™ Polycarbonate Imhoff Settling Cone

Determine settleable matter in water and waste effluent and measure the sand content in well water with this settling cone, made of durable polycarbonate with screw closure. (Rack sold separately).
Brand: Thermo Scientific™ 1000-0010
39.01 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Determine settleable matter in water and waste effluent and also measure the sand content in well water. The Thermo Scientific™ Nalgene™ Polycarbonate Imhoff Settling Cone is constructed from durable polycarbonate. The cone features a polypropylene screw closure. The provided leakproof† closure makes it possible to withdraw sediment for gravimetric anaylsis, and also aids in cleaning. Closure design enables user to read graduations to zero.
Features:- Designed for determining settleable matter in water and waste effluent or sand content in well water
- Closure design enables user to read graduations to zero
- Autoclavable/Transparent/Graduated/Leakproof† when used with provided Nalgene closures
- Graduated from 0 to 1000mL, with 0.1mL increments in the 0 to 1mL range
- Provided 13mm leakproof† screw closure at bottom for withdrawing sediments
Settling Cone Graduation Intervals
- 0-1mL: 0.1mL
- 1-10mL: 0.5mL
- 10-20mL: 1mL
- 20-40mL: 2mL
- 40-100mL: 10mL
- 100-500mL: 50mL
- 500-1000mL: 100mL
Use with Imhoff cone rack Cat. No. 1001-0010 (sold separately).

Specifications
Imhoff Settling Cone | |
Polycarbonate | |
1 | |
14.5 in. |
1000 mL | |
4 | |
Imhoff Settling Cone |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.