Learn More
Thermo Scientific™ Nalgene™ Polyetherimide Replacement Vacuum Jars
Perform demanding applications with these chemically resistant replacement vacuum jars, which weigh less than glass and have a warm amber cast.
Brand: Thermo Scientific™ DS5320-0910
163.00 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : A0
Additional Details : Weight : 1.16100kg
Alert:
Do not autoclave vacuum jars when used for vacuum service. Do not use with unsaturated halogenated hydrocarbons.
Description
Perform demanding applications with chemically resistant Thermo Scientific™ Nalgene™ Replacement Vacuum Jars. These jars weigh less than glass and have a warm amber cast.
Features:- Identical to jars included with Part Nos. 5305-0910 and 5305-1212
- Easier to handle than glass and won't break, chip or shatter
- Transparent
Ordering Information:
Jar only; plate and gaskets must be ordered separately
Specifications
2.625 gal. | |
Transparent Amber | |
Brim Cap | |
10 in. | |
Nalgene™ Vacuum Chambers | |
8.75 in. |
222 mm | |
Replacement Vacuum Jar | |
254 mm | |
Polyetherimide | |
8.3 L |