Learn More
Thermo Scientific™ Nalgene™ Polyolefin Plastic Paper Sheets
Write on Thermo Scientific™ Nalgene™ Polyolefin Plastic Paper Sheets with almost any pen, marker, type or print (does not accept pencil).
Brand: Thermo Scientific™ 6304-9811
350.40 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Additional Details : Weight : 3.56700kg
Description
Write on Thermo Scientific™ Nalgene™ Polyolefin Plastic Paper Sheets with almost any pen, marker, type or print. These sheets can roll or fold without cracking, stay flexible at cold temperatures and won't rip, stretch or shrink. They can be punched for use in binders or cut into labels to be enclosed with wet or dry chemical or biological samples stored in formalin. They are also excellent for field data collection and chain-of-custody records.
Features:- Resist UV light, tearing, fraying, curling, aging, discoloration, rot and mildew
- Size: 8.5 × 11″ (22 × 28cm)
Ordering Information:
Available in a pack of 50 sheets or a case of 300 sheets (6 packs)
Note:
Does not accept pencil. Not intended for use in photocopiers
Specifications
Polyolefin | |
11 in. | |
Laser PolyPaper™ uncoated 21.6 x 27.9 cm | |
216 mm | |
0.25 in. (6 mm) |
Grid | |
8.5 in. | |
8.5 x 11 in. | |
279 mm | |
300 |