Learn More
Thermo Scientific™ Nalgene™ Polypropylene, Barbed Bulkhead Fittings, 6.5 mm
For Use With: Nalgene Bottle and Carboy Closures
Brand: Thermo Scientific™ 6149-0002
Additional Details : Weight : 0.20700kg
Description
Customize tubing sets as culture vessels for aseptic transfer of liquids with autoclavable Thermo Scientific™ Nalgene™ Barbed Polypropylene Bulkhead Fittings, suitable for use with most Nalgene bottle and carboy closures. Pre-drilled 38mm-430 closures allow easy, safe in-house assembly.
Features:- 53B closures accept (two) 0.25″ fittings
- Fittings, barbed at both ends, accept tubing for inside and outside container
Includes:
Instructions, drilling template and two each of polypropylene barbed fitting, acetyl nuts, silicone gaskets and and TPE port caps.
Specifications
0.25 in. | |
Nalgene bottles and carboys | |
24/Cs. | |
Fitting |
6.5 mm | |
Polypropylene | |
2 Pk. |