Learn More
Thermo Scientific™ Nalgene™ Polypropylene, Carboy with Bottom Tubulation
Use promo code "21743" to get your promotional price.
Description
Achieve more complete drainage using the Thermo Scientific™ Nalgene™ Autoclavable Polypropylene Carboys with Bottom Tubulation. Out flow tubulation is molded in one piece with the carboy for strength and reliability, and is positioned close to the carboy bottom to reduce dead-space and facilitate more complete drainage. Excellent for distilled water and culture media. Nalgene polypropylene carboys can be autoclaved before refilling to eliminate bacterial growth when storing sterile solutions. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables.
- Bottom tubulation molded in one piece with bottle
- Molded-in handles for ease in transporting containers
- Molded-in graduations in 1 gal. and 5L increments
- Neck accepts No. 13.5 rubber stopper
- Autoclavable/Graduated/Leakproof† when used with provided Nalgene closures
- Carboy and Carton are recyclable in many communities
- Manufactured from non-toxic materials
Ordering Information:
Both sizes accept 0.5in. I.D. (1.3cm) tubing - Not Included
Includes:
White polypropylene screw cap with TPE gasket
Note:
A hose clamp should be used when attaching tubing to ensure tight fit.
Nalgene rugged polypropylene(PP) and polypropylene copolymer (PPCO) carboys are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. These carboys and their packaging are recyclable in many communities. Please recycle the corrugate cartons and LDPE bags in which your Nalgene carboy products are packaged. And at end of product life, please wash and recycle your Nalgene PP and PPCO carboy if services are available in your community.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Autoclavable | Autoclavable |
Capacity (English) | 2.6 gal. |
Capacity (Metric) | 10 L |
Closure Material | Polypropylene |
Closure Size | 83B |
Color | White |
Description | Autoclavable Carboy w/Bottom Tubulation |
Diameter (Metric) Inner Neck | 64 mm |
Diameter (Metric) Outer | 245 mm |
For Use With (Application) | For use with distilled water and culture media. |
Show More |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.