Learn More
Thermo Scientific™ Nalgene™ Polypropylene, Carboy with Tubulation
Use promo code "23291" to get your promotional price.
Description
Ensure more complete drainage with the low outlet of Thermo Scientific™ Nalgene™ Autoclavable Polypropylene Carboys with Bottom Tubulation, excellent for distilled water and culture media.
- Bottom tubulation molded in one piece with bottle
- Molded-in handles for ease in transporting containers
- Molded-in graduations in 1 gal. and 5L increments
- Neck accepts No. 13.5 rubber stopper
- Autoclavable/Graduated/Leakproof† when used with the provided Nalgene closures
Ordering Information:
Both sizes accept 0.5in. I.D. (1.3cm) tubing - Not Included
Includes:
White polypropylene screw cap with TPE gasket
Note:
A hose clamp should be used when attaching tubing to ensure tight fit.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Autoclavable | Autoclavable |
Capacity (English) | 5.3 gal. |
Capacity (Metric) | 20 L |
Closure Material | Polypropylene |
Closure Size | 83B |
Color | White |
Description | Autoclavable Carboy w/Bottom Tubulation |
Diameter (Metric) Inner Neck | 64 mm |
Diameter (Metric) Outer | 281 mm |
For Use With (Application) | For use with distilled water and culture media. |
Show More |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.