Learn More
Thermo Scientific™ Nalgene™ Polypropylene Economy Plastic Graduated Cylinders
Dispense liquids easily with simple to read, molded-in graduations that won't rub off using these affordably-priced graduated cylinders.
£8.95 - £84.16
Specifications
Material | Polypropylene |
---|---|
No. per Pack | 1 |
Calibration | To Contain |
Max. Temperature | 120°C |
Shape | Round |
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
11399714
|
Thermo Scientific™
3664-0010 |
10 mL | 0.2 mL |
£84.16
Pack of 24 |
Estimated Shipment: 25-10-2024
Log in to see stock. |
||||
10558141
|
Thermo Scientific™
3664-0025 |
25 mL | 0.5 mL |
£14.80
Each |
Estimated Shipment: 25-10-2024
Log in to see stock. |
||||
10038630
|
Thermo Scientific™
3664-0050 |
50 mL | 1 mL |
£16.80
Each |
Estimated Shipment: 25-10-2024
Log in to see stock. |
||||
10443901
|
Thermo Scientific™
3664-0100 |
100 mL | 1 mL |
£23.75
Each |
In Stock
Log in to see stock. |
||||
10068640
|
Thermo Scientific™
3664-0250 |
250 mL | 2 mL |
£25.80
Each |
In Stock
Log in to see stock. |
||||
10150041
|
Thermo Scientific™
3664-0500 |
500 mL | 5 mL |
£30.95
Each |
In Stock
Log in to see stock. |
||||
10068650
|
Thermo Scientific™
3664-1000 |
1000 mL | 10 mL |
£32.90
Each |
In Stock
Log in to see stock. |
||||
10189990
|
Thermo Scientific™
3664-0010 |
10 mL | 0.2 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Dispense liquids easily with simple to read, molded-in graduations that won't rub off. Affordably priced Thermo Scientific™ Nalgene™ Polypropylene Economy Graduated Cylinders have a generous pour spout and exhibit excellent chemical and break resistance. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.
- Translucent
- Non-wetting
- Economical and recyclable; designed for single-use
- No meniscus to confuse readings, allowing for accurate measurements
- Temperature resistance up to 135°C (275°F)
- Large, ribbed, rounded base that provides reinforcement and stability, preventing rolling or tipping
- Calibrated “To Contain“ and “To Deliver” at 20°C
- Participates in My Green Lab's ACT Label program for Accountability, Consistency and Transparency (ACT) around evaluating product sustainability
Recycling Information: Nalgene reusable labware products are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. Thermo Fisher Scientific encourages recycling Nalgene polypropylene labware at end of product life in communities where polypropylene can be recycled.
Nalgene beakers and graduated cylinders are delivered in corrugate cartons made from 100% post-consumer recycled material. Packaging bags are made from LDPE and are readily recyclable once the label is removed. Please continue to cycle and recycle your cartons and bags.
.
Specifications
Polypropylene | |
To Contain | |
Round | |
Laboratories | |
Graduated Cylinder |
1 | |
120°C | |
248°F | |
Round | |
Yes |