missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polypropylene-Filled Test Tube Peg Racks
GREENER_CHOICE

Product Code. p-4520870
Click to view available options
Color:
Blue
White
For Use With (Equipment):
10-13mm Tubes
14-17mm Tubes
Unit Size:
Pack of 2

Product Code. 10400241

Brand: Thermo Scientific™ 59770013

Only null left
Add to basket
Edge
Add to basket

Hold sample collection tubes, reaction tubes and test tubes with these polypropylene test tube peg racks. Suitable for drying glass plates and chromatography plates.

Hold sample collection tubes, reaction tubes and test tubes with Thermo Scientific™ Nalgene™ Filled Polypropylene Test Tube Peg Racks. Racks are suitable for drying glass plates used in electrophoresis, as well as chromatography plates. These chemically resistant and autoclavable racks will not float in a water bath.

  • Consist of an array of pegs spaced to hold given-diameter test tubes while allowing full view of the tube contents
  • Pegs also hold tubes in inverted position for drying
  • When inverted, ribs keep tubes off base to allow drainage through holes and minimize collection of airborne contaminants inside the tubes
  • Suitable for drying glass plates used in electrophoresis, as well as chromatography plates
  • Higher specific gravity than water so stays submerged in a water bath — won't float
  • Autoclavable
TRUSTED_SUSTAINABILITY

Specifications

Product Type Test Tube Peg Rack
Description Test Tube Rack Peg Wht PP 13mm
Array 8 x 12
Autoclavable Autoclavable
Color White
Holds Tubes (10 to 13 mm)
Material Filled Polypropylene
Positions 96
Shape Rectangular
For Use With (Equipment) 10-13mm Tubes
No. per Case 8
No. per Pack 2
Dimensions (L x W x H) 7 x 5 x 2.5 in. (17.9 x 12.7 x 6.4 cm)
Length (Metric) 17.9 cm
Length (English) 7 in.
Width (Metric) 12.7 cm
Width (English) 5 in.
Height (Metric) 6.4 cm
Height (English) 2.5 in.
Diameter (Metric) Opening 13 mm
Diameter (Metric) Inner 13 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.