Learn More
Thermo Scientific™ Nalgene™ Polypropylene General Purpose Test Tube Racks

Stack empty Thermo Scientific™ Nalgene™ Polypropylene General Purpose Test Tube Racks with any other racks of the same length.
Brand: Thermo Scientific™ 5930-0020
36.57 GBP valid until 2025-03-29
Use promo code "24111" to get your promotional price.
Description
Stack empty Thermo Scientific™ Nalgene™ Polypropylene General Purpose Test Tube Racks with any other racks of the same length. These racks are available with handles for easy carrying. Holes are keyed with molded-in numbers and letters for easy identification of tubes.
- Superior chemical resistance make these compatible for many chemicals in the lab
- Higher specific gravity than water so stays submerged in a water bath—won't float
Note:
These racks are NOT autoclavable

Specifications
Test Tube Rack | |
4 x 10 | |
White | |
Polypropylene | |
Rectangular | |
No | |
4 | |
28.5 cm | |
11.5 cm | |
20 mm |
Test Tube Rack PP 20mm | |
Not Autoclavable | |
Tubes (16 to 20 mm) | |
40 | |
3 Tiers | |
16-20mm Tubes | |
1 | |
11 in. | |
4.5 in. | |
20 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.