Learn More
Thermo Scientific™ Nalgene™ Polypropylene General Purpose Test Tube Racks
Stack empty Thermo Scientific™ Nalgene™ Polypropylene General Purpose Test Tube Racks with any other racks of the same length.
Brand: Thermo Scientific™ 5930-0016
36.75 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
Stack empty Thermo Scientific™ Nalgene™ Polypropylene General Purpose Test Tube Racks with any other racks of the same length. These racks are available with handles for easy carrying. Holes are keyed with molded-in numbers and letters for easy identification of tubes.
- Superior chemical resistance make these compatible for many chemicals in the lab
- Higher specific gravity than water so stays submerged in a water bath—won't float
Note:
These racks are NOT autoclavable
Specifications
Test Tube Rack | |
4 x 10 | |
White | |
Polypropylene | |
Rectangular | |
No | |
4 | |
28.5 cm | |
11.5 cm | |
16 mm |
Test Tube Rack PP 16mm | |
Not Autoclavable | |
Tubes (13 to 16 mm) | |
40 | |
3 Tiers | |
13-16mm Tubes | |
1 | |
11 in. | |
4.5 in. | |
16 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.