missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polypropylene Graduated Cylinders
GREENER_CHOICE

Conduct applications accurately with these graduated cylinders, which feature generous pour spouts and molded-in graduations.

Brand:  Thermo Scientific™ 3662-0025

29.87 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10403921

  • £34.40 / Each
Estimated Shipment: 14-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Conduct applications accurately with Thermo Scientific™ Nalgene™ Polypropylene Graduated Cylinders, which feature generous pour spouts, molded-in graduations and a large blue base. There is no meniscus to confuse readings, eliminating guesswork; the cylinders can be chemically sterilized and are suitable for food and beverage use. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.

Features:
  • Excellent chemical resistance for a wide variety of solutions
  • Resists temperatures up to 135°C (275°F) for a variety of uses
  • Autoclavable (autoclaving will affect accuracy)
  • Molded-in graduations are silk-screened for easy reading (10mL to 1L sizes only)

Ordering Information:

Individually packaged

TRUSTED_SUSTAINABILITY
Specifications

Specifications

25 mL
±0.34 mL
ASTM E1272, CFR 21, ISO 6706, Part 177.1520
18
1.01 in.
25.7 mm
Autoclavable
121°C
18.8 mm
250°F
5.81 in.
Graduated Cylinder
Polypropylene
Graduated Cylinder PP 25mL
1
To Contain, To Deliver
1.5mL to 25mL in 0.5mL increments
0.5 mL
±0.34mL
Round
0.74 in.
Hexagonal
147.5 mm
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.