missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polypropylene Graduated Cylinders
GREENER_CHOICE

Conduct applications accurately with these graduated cylinders, which feature generous pour spouts and molded-in graduations.

Brand:  Thermo Scientific™ 3662-0500

19.21 GBP valid until 2024-11-29
Use promo code "21718" to get your promotional price.


 View more versions of this product

Product Code. 10624121

  • £30.00 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Conduct applications accurately with Thermo Scientific™ Nalgene™ Polypropylene Graduated Cylinders, which feature generous pour spouts, molded-in graduations and a large blue base. There is no meniscus to confuse readings, eliminating guesswork; the cylinders can be chemically sterilized and are suitable for food and beverage use. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.

Features:
  • Excellent chemical resistance for a wide variety of solutions
  • Resists temperatures up to 135°C (275°F) for a variety of uses
  • Autoclavable (autoclaving will affect accuracy)
  • Molded-in graduations are silk-screened for easy reading (10mL to 1L sizes only)

Ordering Information:

Individually packaged

TRUSTED_SUSTAINABILITY
Specifications

Specifications

500 mL
±4 mL
ASTM E1272, CFR 21, ISO 6706, Part 177.1520
To Contain, To Deliver
15mL to 500mL in 5mL increments
5 mL
±4.0mL
Round
1.83 in.
Hexagonal
393.7 mm
Yes
Polypropylene
Graduated Cylinder PP 500mL
8
2.44 in.
62 mm
Autoclavable
121°C
46.5 mm
250°F
15.5 in.
Graduated Cylinder
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers