Learn More
Thermo Scientific™ Nalgene™ Polypropylene Griffin Low-Form Plastic Beakers

Description
Carry out precise and efficient pouring with Thermo Scientific™ Nalgene™ Polypropylene Griffin Low-Form Beakers, featuring a single-spout design and easy-to-read silk-screened graduations. Rugged, reusable, construction that will last for years under typical lab conditions. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. Meets ISO/DIN 7056 International Standards for Laboratory Plasticware Accuracy. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.
- Ribs for easy stacking
- Silk-screened with graduations, size code, resin code, catalog number, max. temperature and “No Flame” symbol for easy identification and safe use
- Autoclavable/Graduated
- Meets ISO/DIN 7056 International Standards for Laboratory Plasticware Accuracy
- Environmental benefits include:
- Renewable Energy

Specifications
Specifications
Capacity (English) | 135.25 oz. |
Color | Natural translucent |
Description | Beaker Griffin Low-Form PP 4000 mL |
Capacity (Metric) | 4000 mL |
Material | PPCO |
Graduation Range | 500 to 4000 mL |
Increments | 250 mL |
Quantity | 1/Pk.; 4/Cs. |
Type | Beaker |
Autoclavable | Autoclavable |
Show More |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
7156419100-COC | Certificate of Compliance | 21/04/2027 | 1201-4000 |
7333320010 | Certificate of Compliance | 09/12/2024 | 1201-4000 |
7364956010 | Certificate of Compliance | 09/12/2024 | 1201-4000 |
7366072010 | Certificate of Compliance | 09/12/2024 | 1201-4000 |
7441906010 | Certificate of Compliance | 21/11/2024 | 1201-4000 |
Special Offers
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.