Learn More
Thermo Scientific™ Nalgene™ Polypropylene Griffin Low-Form Plastic Beakers

Beschreibung
Carry out precise and efficient pouring with Thermo Scientific™ Nalgene™ Polypropylene Griffin Low-Form Beakers, featuring a single-spout design and easy-to-read silk-screened graduations. Rugged, reusable, construction that will last for years under typical lab conditions. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. Meets ISO/DIN 7056 International Standards for Laboratory Plasticware Accuracy. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.
- Ribs for easy stacking
- Silk-screened with graduations, size code, resin code, catalog number, max. temperature and “No Flame” symbol for easy identification and safe use
- Autoclavable/Graduated
- Meets ISO/DIN 7056 International Standards for Laboratory Plasticware Accuracy
Spezifikation
Spezifikation
| Color | Natural translucent |
| Description | Beaker Griffin Low-Form PP 30 mL |
| Capacity (Metric) | 30 mL |
| Material | PPCO |
| Graduation Range | 5 to 30 mL |
| Increments | 5 mL |
| Quantity | 12/Pk.; 48/Cs. |
| Type | Beaker |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Mehr anzeigen |
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.