missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Polypropylene Griffin Low-Form Plastic Beakers
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
43.72 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Use promo code "21743" to get your promotional price.
Click to view available options
Capacity (Metric):
30 mL
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
1000 mL
2000 mL
4000 mL
Description
Carry out precise and efficient pouring with Thermo Scientific™ Nalgene™ Polypropylene Griffin Low-Form Beakers, featuring a single-spout design and easy-to-read silk-screened graduations. Rugged, reusable, construction that will last for years under typical lab conditions. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. Meets ISO/DIN 7056 International Standards for Laboratory Plasticware Accuracy. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.
Features:
- Ribs for easy stacking
- Silk-screened with graduations, size code, resin code, catalog number, max. temperature and “No Flame” symbol for easy identification and safe use
- Autoclavable/Graduated
- Meets ISO/DIN 7056 International Standards for Laboratory Plasticware Accuracy
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Color | Natural translucent |
Description | Beaker Griffin Low-Form PP 600 mL |
Capacity (Metric) | 600 mL |
Material | PPCO |
Graduation Range | 100 to 600 mL |
Increments | 50 mL |
Quantity | 4/Pk.; 24/Cs. |
Type | Beaker |
Autoclavable | Autoclavable |
Disposable | Reusable |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'