Learn More
Thermo Scientific™ Nalgene™ Polypropylene Jugs with Closure
Use promo code "23291" to get your promotional price.
Description
Thermo Scientific™ Nalgene™ Polypropylene Jugs with Closure are suitable for handling corrosive liquids while wearing rubber gloves. These lightweight jugs offer excellent chemical resistance and are leakproof† when used with Nalgene closures . The pour spout is offset for easy, accurate pouring. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. Nalgene polypropylene jugs are autoclavable for sterilization.
- Lightweight for easy handling and carrying—one-third the weight of glass
- Autoclavable/Leakproof†
Includes:
Polypropylene screw caps
Note:
Completely disengage threads or remove cap before autoclaving polypropylene jugs. For the best results, autoclave using a properly vented closure.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Capacity | 2 gal., 8 L |
Capacity (Metric) | 8 L |
Capacity (English) | 2 gal. |
Color | Translucent |
Description | Jug |
Diameter (English) | 7.6 in. |
Diameter (English) Inner Neck | 1.5 in. |
Diameter (Metric) Inner Neck | 39 mm |
Includes | Large carrying handle |
Material | Polypropylene |
Show More |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.