missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Polypropylene, Quick Action Spigot
For Use With: Nalgene carboys
£67.80
Specifications
Description | Quick-Action Spigot PP fits 1-1/8 in. spigot boss for carboys 1-1/8 inch |
---|---|
Diameter (English) Inner Tubing | 5/8 in. (includes adapter for 1/4 or 5/16 in. tubing) |
Diameter (Metric) Inner Tubing | 1.6 cm (includes adapter for 0.6 or 0.8 cm tubing) |
For Use With (Equipment) | Nalgene carboys |
Material | Polypropylene |
Product Code | Brand | Diameter (English) Inner Tubing | No. per Case | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inner Tubing | No. per Case | Price | Quantity & Availability | ||||
10652561
|
Thermo Scientific™
6422-0010 |
5/8 in. (includes adapter for 1/4 or 5/16 in. tubing) | 12/Cs. |
£67.80
Each |
In Stock
Log in to see stock. |
||||
Description
Stop drips and keep your Nalgene carboys in service for years with these Thermo Scientific™ Nalgene™ Polypropylene Quick-Action Replacement Spigots. Includes an HDPE tubing adapter which accepts tubing with 1/4 or 5/16 in. I.D for added versatility.
Features:
- Spigot without tubing adapter accepts 5/8″ (1.6cm) I.D. tubing
- Supplied with HDPE adapter for use with 1/4" or 5/16″ (0.6 or 0.8cm) tubing
Notes:
- Disassemble spigot before autoclaving; tubing adapter is not autoclavable
Specifications
Quick-Action Spigot PP fits 1-1/8 in. spigot boss for carboys 1-1/8 inch | |
1.6 cm (includes adapter for 0.6 or 0.8 cm tubing) | |
Polypropylene | |
1 Ea. |
5/8 in. (includes adapter for 1/4 or 5/16 in. tubing) | |
Nalgene carboys | |
12/Cs. | |
Spigot |