missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Polypropylene, Replacement Coupling Inserts, straight-through coupling, 3/8 inch
Click to view available options
Straight-through coupling insert with 3/8 in. (9.53mm) hose barb
Description
Promote faster installation using Thermo Scientific™ Nalgene™ Polypropylene Replacement Coupling Inserts for Quick/Filling Venting Closures, which support one-handed connection and disconnection when applied to mating coupling bodies. Male, barbed quick-disconnect replacement coupling inserts for use with Nalgene Quick Filling/Venting Closures.
- For use with Nalgene Quick Filling/Venting Closures
- Promotes fewer leakpoints and short assemblies
Specifications
Specifications
Description | Straight-through coupling insert |
Diameter (English) Inner Tubing | 3/8 in. |
Diameter (Metric) Inner Tubing | 9.53 mm |
For Use With (Equipment) | Nalgene Quick Filling/Venting Closures |
Material | Polypropylene |
No. per Case | 6/Cs. |
No. per Pack | 6 Pk. |
Product Type | Insert |
Quantity | Case of 6 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'