missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polysulfone Dilution Bottles with Closure
GREENER_CHOICE

Product Code. 11940526
Click to view available options
Capacity (Metric):
210 mL
220 mL
Closure Size:
28-415 mm
38-415 mm

Resist bases, weak acids and all aqueous solutions in applications with our clearest and most accurate dilution bottles.

Resist bases, weak acids and all aqueous solutions in applications with Thermo Scientific™ Nalgene™ Polysulfone Dilution Bottles with Closure. With graduations at 90 and 99mL, these are our clearest and most accurate dilution bottles. They have a useful temperature range of -100°C (148°F) to +168°C (329°F) and are accurate to ± 1mL.

Features:

  • Excellent chemical resistance to bases and weak acids — ideal for use with food products
  • Useful for a wide range of temperatures -100°C (148°F) to +168°C (329°F)
  • Transparent, so it's easy to read graduations at both 90mL (for 1:10 dilutions) and 99mL (for 1:100 dilutions) — accurate to ±1mL
  • Autoclavable/Transparent/Leakproof†

Note: Autoclaving when used with Tween will reduce the life of this dilution bottle.

Includes:

Polypropylene screw closure

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 220 mL
Capacity (English) 7.37 oz.
Color Clear
Material Polysulfone
No. per Case 48
No. per Pack 12
Sterility Non-sterile
Volume (English) Brim 7.375 oz.
Volume (Metric) Brim 220 mL
Closure Included Yes
Autoclavable Autoclavable
Graduated No
Mouth Wide
Shape Square
Height (Metric) 152.9 mm
Product Type Dilution Bottle
Width (English) 1.75 in.
Length (English) 1.75 in.
Height (English) 6.05 in.
Closure Material Polypropylene
Closure Size 38-415 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.