missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ PPCO Centrifuge Bottles
GREENER_CHOICE

Product Code. 13144986
Click to view available options
Diameter (Metric):
61.8 mm
69.5 mm
73.8 mm
97.5 mm
97.7 mm
Nominal Capacity:
250 mL
500 mL
1000 mL
Unit Size:
Pack of 16
Pack of 4
This item is not returnable. View return policy

Product Code. 13144986

Brand: Thermo Scientific™ 31201010

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Perform biopharmaceutical aseptic fluid transfer or sampling applications with the tri-clover flange of these PPCO centrifuge bottles.

Perform biopharmaceutical aseptic fluid transfer or sampling applications with the tri-clover flange of Thermo Scientific™ Nalgene™ PPCO Centrifuge Bottles, molded of translucent polypropylene copolymer. Ideal for large-volume cell harvesting, pelleting and protein purification, these translucent bottles are autoclavable and have excellent chemical resistance properties.

  • For low- to moderate-speed centrifugation of biological and chemical samples
  • Polypropylene sealing caps assemblies available for 250mL (DS3131-0038) and 1000mL (DS3132-0063) sizes for added leakproof† assurance at higher speeds and fill volumes
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Capacity (English) 33.81 oz.
Color Translucent
Material PPCO
No. per Case 16
No. per Pack 4
Nominal Capacity 1000 mL
Graduated No
Max. Force 7100 x g (for IEC rotors)
Shape Round
Height (Metric) 168.4 mm
Product Type Centrifuge Bottle
For Use With (Equipment) IEC Rotors
Closure Material Polypropylene
Diameter (Metric) 97.7 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Autoclavable
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.