missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Rectangular Polycarbonate Clearboy™ Carboy with Closure
For Use With: Store media, solutions and sterile water, and is ideal for cold room use.; Autoclavable; Closure Material: Polypropylene; Color: Black (Translucent)
£156.00 - £217.00
Specifications
Autoclavable | Autoclavable |
---|---|
Closure Material | Polypropylene |
Closure Size | 100-415 |
Color | Black (Translucent) |
Description | Rectangular Clearboy |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10623521
|
Thermo Scientific™
DS2213-0020 |
9 L |
£156.00
Each |
In Stock
Log in to see stock. |
|||||
10788501
|
Thermo Scientific™
DS2213-0050 |
20 L |
£217.00
Each |
In Stock
Log in to see stock. |
|||||
Description
Store media, solutions and sterile water in Thermo ScientificTM NalgeneTM Rectangular Polycarbonate Clearboys with Closure. Featuring a space-saving design, a wide mouth opening for filling and cleaning and a sturdy stainless-steel handle. The clearboy offers extreme impact resistance, and is ideal for cold room use.
Features:- Molded in graduations in 1 gallon and 5L increments
- Autoclavable/Transparent/Graduated/Leakproof†
Includes:
Polypropylene screw closure
Specifications
Autoclavable | |
100-415 | |
Rectangular Clearboy | |
Polycarbonate |
Polypropylene | |
Black (Translucent) | |
Store media, solutions and sterile water, and is ideal for cold room use. | |
Rectangular Carboy |