Learn More
Thermo Scientific™ Nalgene™ Rectangular Polypropylene Tank with Cover
Significantly reduce evaporation and contamination by using these covered, rectangular tanks, which are offered in sizes from 8 to 114L to meet application needs.
Brand: Thermo Scientific™ 14200-0002
113.89 GBP valid until 2024-11-29
Use promo code "21718" to get your promotional price.
Description
Significantly reduce evaporation and contamination by using a Thermo Scientific™ Nalgene™ Rectangular Polypropylene Tank with Cover, offered in sizes ranging from 8 to 114L. Tanks can be modified with a factory-installed spigot.
- Suitable for use with many organic chemicals
- Offers good stress-crack resistance
- Autoclavable
Note:
Tanks used at elevated temperatures or with high specific-gravity liquids should be externally supported.
Specifications
8 in. | |
Polypropylene | |
8 L | |
8 in. | |
8 in. |
Tank with Cover | |
2 gal. | |
20 cm | |
20 cm | |
20 cm |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. Caution: Plastic tanks are generally subject to more severe conditions that plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.