missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Right-to-Understand Safety Wash Bottles featuring Globally Harmonized System (GHS) labeling
40.23 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Use promo code "23291" to get your promotional price.
Click to view available options
Closure Color:
Green
Natural
White
Yellow
For Use With (Application):
Deionized Water
Distilled Water
Ethanol
Isopropanol
Methanol
Sodium Hypochlorite
Description
Prevent chemical accidents in the lab with Nalgene™ Right-to-Understand LDPE Wash Bottles. Bottles are pre-labeled with chemical identification and safe handling information following the Globally Harmonized System (GHS) specifications as applicable to secondary laboratory containers. Wash bottles are ready to use when you transfer common laboratory chemicals from manufacturers’ containers. Self-venting wash bottles eliminate risk of bottles self-dispensing.
- Bottles are made from high-quality Nalgene materials for low extractable and long life in the lab
- Printed with 100% Globally Harmonized System (GHS) chemical safety information. No other system markings are used on the bottles, which eliminates confusion
- Color-coded for easy chemical identification at a glance
- Dispensing nozzles are carefully molded to deliver a straight stream for precision dispensing and safety
- Vented to prevent self-dispensing
- Designed to dispense through the top with a closure and stem molded in one piece for uniform leakproof service
Warranty: Subject to Thermo Fisher Scientific standard limited warranty. See thermoscientific.com or your sales representative for details.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Capacity | 16 oz., 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Color | Natural |
Description | With stem and draw tube |
For Use With (Application) | Deionized Water |
Material | LDPE |
No. per Case | 24 |
No. per Pack | 6 |
Closure Color | Natural |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'