missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ PPCO Mason Jars with Closure
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
3000 mL
Description
Transfer fluids in the lab or field using Thermo Scientific™ Nalgene™ PPCO Mason Jars with Closure. The 70mm neck on these bottles fits various blenders, as well as fixtures and closures with Mason jar threads. Made from high-quality, laboratory-grade plastic materials for reliably low leachables and extractables. These shatterproof jars are a valube asset to lab safety programs.
- 70mm neck designed to fit fixtures or closures with Mason Jar threads or with Osterizer™ or other blenders with the same threads
- Wide mouth is easy to fill or sample
- Autoclavable
Includes:
- Polypropylene screw closures
- Replacement closures may be ordered separately (Cat. No. 712154-0700)
Notes:
- Completely disengage threads or remove cap before autoclaving.
- Mason jars are not liquid leakproof. Not recommended for liquid transport
Specifications
Capacity | 96 oz., 3000 mL |
Capacity (Metric) | 3000 mL |
Capacity (English) | 96 oz. |
Color | Translucent |
Diameter (Metric) Inner Neck | 61 mm |
Diameter (Metric) Inner | 155 mm |
For Use With (Application) | Fluid Transfer Closure DS2153-0700 |
Material | PPCO |
No. per Case | 6 |
No. per Pack | 1 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'