Learn More
Thermo Scientific™ Nalgene™ Safety Waste Funnel
Contain waste temporarily on the benchtop or under the lab hood with these safety waste funnel systems. Funnels feature the easy snap safety latch to minimize spillage if accidentally tipped over and a larger diameter funnel for easy pouring.
Brand: Thermo Scientific™ 6378-0010
86.72 GBP valid until 2024-12-20
Use promo code "21731" to get your promotional price.
Description
Temporarily contain waste on the benchtop or under the lab hood using Thermo Scientific™ Nalgene™ Safety Waste Funnel Systems. Funnels feature the Easy Snap Safety Latch to minimize spillage if accidentally tipped over and a larger diameter funnel for easy pouring. The vent system helps reduce fumes and splashing while the removable neck screen traps large particles, like stir bars. Designed for solvent, chemical and biological waste, it is recommended for use with Nalgene containers.
Features:- Polypropylene closure and funnel adaptor, polytetrafluoroethylene vent membrane
- Available in 10″ diameter funnel with 83B closure and 5.5″ funnel with 38-430 closure
Includes:
- HDPE funnel with attached lid
- Polypropylene closure/funnel adapter
- Screen insert
- Polypropylene/PTFE 0.45μm vent plug
- Filter
Specifications
83B | |
Funnel Safety Waste 10 in. HDPE/PP 83B Closure | |
5.6 cm | |
25.4 cm | |
PTFE | |
2.2 in. | |
Safety Waste Funnel System |
HDPE funnel with attached lid | |
10 in. | |
2/Cs. | |
HDPE funnel with attached lid, polypropylene closure/funnel adapter, screen insert, polypropylene/PTFE 0.45µm vent plug, and filter. | |
For Safety Waste Systems | |
Polypropylene |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.