missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Silicone Sanitary Gaskets (19 mm ferrule)
Click to view available options
For ferrule size 0.75 in. (19mm)
Description
Protect against leakage, breakage and contamination by using Thermo Scientific™ Nalgene™ Silicone Sanitary Gaskets for Nalgene™ Carboys. Constructed of platinum-cured silicone, the gaskets ensure the highest degree of purity for biopharmaceutical applications.
- Autoclavable
- Use with Nalgene™ Carboys (Cat. Nos. 2261, 2630, and 2640)
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Autoclavable | Autoclavable |
Certifications/Compliance | Meets USP Class VI requirements |
Closure Size | Ferrule size 0.75 in. (19 mm) |
Description | Silicone Sanitary Gaskets |
For Use With (Equipment) | Nalgene Sanitary Carboys |
Material | Silicone |
No. per Case | 6/Cs. |
No. per Pack | 1 Ea. |
Product Type | Gasket |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'