missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Spherical-Bottom Polycarbonate Centrifuge Bottle
48.74 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Use promo code "23291" to get your promotional price.
Click to view available options
Nominal Capacity:
250 mL
Max. Force:
27,500 x g
Description
Ideal for large-volume cell harvesting, pelleting and protein purification, Thermo Scientific™ Nalgene™ Spherical-Bottom Polycarbonate Centrifuge Bottles are the perfect fit with Thermo Scientific™ Fiberlite™ carbon fiber rotors. Molded of transparent polycarbonate, these transparent bottles are autoclavable and have excellent mechanical strength properties. The spherical-bottom design facilitates pellet formation and retrieval.
- Molded of transparent polycarbonate for easy visualization of samples
- Spherical-bottom design facilitates pellet formation and retrieval
- For proper performance, bottles must be filled to 80% of the total capacity
- For use in standard rotors, the use of the Nalgene spherical-bottom adaptor DS3124-0010 is recommended
- For low to moderate speed centrifugation of biological and chemical samples
- Autoclavable; Repeated autoclaving will shorten PC centrifuge bottle life
Specifications
Capacity (Metric) | 250 mL |
Capacity (English) | 8.45 oz. |
Color | Clear |
Description | Polycarbonate Bottle with PP Closure |
Material | Polycarbonate |
No. per Case | 36 |
No. per Pack | 4 |
Nominal Capacity | 250 mL |
Autoclavable | Autoclavable |
Graduated | No |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'