missing translation for 'onlineSavingsMsg'
Learn More
Thermo Scientific™ Nalgene™ Square PETG Media Bottles with Closure: Sterile, Shrink-Wrapped Trays Product Code.: 10531845
Add to basket

Thermo Scientific™ Nalgene™ Square PETG Media Bottles with Closure: Sterile, Shrink-Wrapped Trays
GREENER_CHOICE

Product Code. 10531845
250 mL, 38-430 mm
Click to view available options
Capacity (Metric):
1 L
125 mL
2000 mL
250 mL
30 mL
500 Expanded
500 mL
60 mL
Closure Size:
20-415 mm
24-415 mm
38-430 mm
53B

Product Code. 10531845

Brand: Thermo Scientific™ 3420200250

Edge
Add to basket
Add to basket

Eliminate costly washing, depyrogenation and autoclaving steps with certified sterile media bottles, ideal for prolonged storage of pH sensitive liquids.

Eliminate costly washing, depyrogenation and autoclaving steps with certified sterile Thermo Scientific™ Nalgene™ Square PETG Media Bottles with Closure, ideal for prolonged storage of pH sensitive liquids such as culture media.

Features:
  • Supported by extensive validation documentation
  • Made from durable, break-resistant polyethylene terephthalate copolyester, glycol modified (PETG)2/O2
  • Molded in graduations and neck ring for use with tamper evident shrink sleeves
  • Non-pyrogenic and non-cytotoxic
  • Transparency and reduced permeability to CO2 and O2
  • Bottle and closure material are Animal Derived Component (ADC) Free
  • Leakproof†

Note:

2L size has molded-in handgrips.
† The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. B) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Greener Choice Claims
  • Environmental benefits include:
    • Renewable Energy
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Capacity (English) 8.5 oz.
Color Clear
Description 250mL, 38-430 closure, tray pack
Diameter (English) 2.4 in.
Diameter (English) Inner Neck 1.1 in.
Diameter (Metric) Inner Neck 28 mm
For Use With (Application) Prolonged Storage
Material PETG
No. per Case 60
No. per Pack 30
Sterility Sterile
Certifications/Compliance Bottles and closures are certified radiation sterilized (SAL 10-6), nonpyrogenic and noncytotoxic, and comply with USP Class VI guidelines.
Closure Included Yes
Autoclavable Not Autoclavable
Graduated Yes
Mouth Narrow
Shape Square
Fit for Purpose Sterile
Height (Metric) 146 mm
Product Type Media Bottle
Height (English) 5.75 in.
Closure Material HDPE
Closure Size 38-430 mm
Diameter (Metric) 61 mm
Show More Show Less

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1418358 Certificate TypeCertificate of Compliance Date26/02/2025 Catalog Number342020-0250
Lot Number1420851 Certificate TypeCertificate of Compliance Date07/02/2025 Catalog Number342020-0250
Lot Number1420851 Certificate TypeCertificate of Processing Date21/02/2025 Catalog Number342020-0250
Lot Number1418358 Certificate TypeCertificate of Processing Date09/01/2025 Catalog Number342020-0250
Lot Number1417364 Certificate TypeCertificate of Processing Date27/12/2024 Catalog Number342020-0250
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ Square PETG Media Bottles with Closure: Sterile, Shrink-Wrapped Trays >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.