Learn More
Thermo Scientific™ Nalgene™ Square PETG Media Bottles with Closure: Sterile, Shrink-Wrapped Trays

Description
Eliminate costly washing, depyrogenation and autoclaving steps with certified sterile Thermo Scientific™ Nalgene™ Square PETG Media Bottles with Closure, ideal for prolonged storage of pH sensitive liquids such as culture media.
- Supported by extensive validation documentation
- Made from durable, break-resistant polyethylene terephthalate copolyester, glycol modified (PETG)2/O2
- Molded in graduations and neck ring for use with tamper evident shrink sleeves
- Non-pyrogenic and non-cytotoxic
- Transparency and reduced permeability to CO2 and O2
- Bottle and closure material are Animal Derived Component (ADC) Free
- Leakproof†
Note:
2L size has molded-in handgrips.
† The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. B) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
- Environmental benefits include:
- Renewable Energy

Specifications
Specifications
Capacity (Metric) | 500 Expanded |
Capacity (English) | 17.5 oz. |
Color | Clear |
Description | 650mL, 38-430 closure, tray pack |
Diameter (English) | 2.9 in. |
Diameter (English) Inner Neck | 1.1 in. |
Diameter (Metric) Inner Neck | 28 mm |
For Use With (Application) | Prolonged Storage |
Material | PETG |
No. per Case | 48 |
Show More |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1326980 | Certificate of Processing | 04/12/2024 | 342020-9500 |
1370471 | Certificate of Processing | 04/12/2024 | 342020-9500 |
1275575 | Certificate of Processing | 04/12/2024 | 342020-9500 |
1381142 | Certificate of Processing | 04/12/2024 | 342020-9500 |
1376009 | Certificate of Processing | 04/12/2024 | 342020-9500 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.