missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Square Polycarbonate Bottles with Closure
GREENER_CHOICE

Product Code. 10291751
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1 L
2 L
Closure Size:
20 mm
24 mm
38-430 mm
53B
Unit Size:
Each
Pack of 12
Pack of 4
Pack of 6

Product Code. 10291751

Brand: Thermo Scientific™ 20150060

Only null left
Add to basket
Add to basket

Store aqueous solutions in these durable, autoclavable, square polycarbonate bottles. Also ideal for short-term storage of media.

Store aqueous solutions in these durable, autoclavable Thermo Scientific™ Nalgene™ Square Polycarbonate Bottles with Closure. Featuring an easy-to-handle square design, these bottles are also ideal for short-term storage of media. Made only from high-quality, laboratory-grade, plastic materials for dependably low leachables and extractables.

Features:
  • Square sides allow for good use of space in the freezer to -135°C (-275°F)
  • Excellent clarity helps easily identify content levels
  • 2L size has molded-in handgrips to aid in lifting and pouring contents
  • Molded in graduations for ease in dispensing
  • Autoclavable/Transparent/Leakproof†/Graduated

Includes:

Leakproof† polypropylene screw caps

Note:

Remove cap or completely disengage threads before autoclaving. Repeated autoclaving will shorten bottle life.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Translucent
Description Narrow-Mouth Square Bottle
Diameter (Metric) Inner Neck 18 mm
Includes Leakproof polypropylene screw closures
Material Polycarbonate
No. per Case 96
No. per Pack 12
Sterility Non-sterile
Closure Color Natural, translucent
Graduations Yes
Certifications/Compliance USP Class VI; FDA - 21 CFR
Closure Included Yes
Graduated Yes
Mouth Narrow
Shape Square
Height (Metric) 83 mm
Product Type Square Narrow Mouth Bottle
Width (English) 1.58 in.
Height (English) 3.25 in.
Closure Material Polypropylene
Closure Size 24 mm
Diameter (Metric) 41 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Autoclavable
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.