Learn More
Thermo Scientific™ Nalgene™ Square Polycarbonate Bottles with Closure
Use promo code "21690" to get your promotional price.
Description
Store aqueous solutions in these durable, autoclavable Thermo Scientific™ Nalgene™ Square Polycarbonate Bottles with Closure. Featuring an easy-to-handle square design, these bottles are also ideal for short-term storage of media. Made only from high-quality, laboratory-grade, plastic materials for dependably low leachables and extractables.
- Square sides allow for good use of space in the freezer to -135°C (-275°F)
- Excellent clarity helps easily identify content levels
- 2L size has molded-in handgrips to aid in lifting and pouring contents
- Molded in graduations for ease in dispensing
- Autoclavable/Transparent/Leakproof†/Graduated
Includes:
Leakproof† polypropylene screw caps
Note:
Remove cap or completely disengage threads before autoclaving. Repeated autoclaving will shorten bottle life.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Capacity | 32 oz., 1000 mL |
Capacity (Metric) | 1 L |
Capacity (English) | 32 oz. |
Color | Translucent |
Description | Narrow-Mouth Square Bottle |
Diameter (Metric) Inner Neck | 28 mm |
Includes | Leakproof polypropylene screw closures |
Material | Polycarbonate |
No. per Case | 24 |
No. per Pack | 4 |
Show More |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.