Learn More
Thermo Scientific™ Nalgene™ Square Wide-Mouth Large PPCO Bottle with Closure: Autoclavable
Autoclave and store contaminated slides and other small lab equipment with the Thermo Scientific™ Nalgene™ Square Wide-Mouth Large PPCO Bottle with Closure.
Brand: Thermo Scientific™ 2122-0010
42.98 GBP valid until 2024-12-20
Use promo code "21651" to get your promotional price.
Description
Autoclave and store contaminated slides and other small lab equipment with the Thermo Scientific™ Nalgene™ Square Wide-Mouth Large PPCO Bottle with Closure. This polypropylene copolymer bottle is excellent for collecting, storing and transporting dry chemicals and environmental samples. Space saving design features molded-in handgrips for greater convenience and safety when pouring.
Features:- Polypropylene screw closures included
- Wide mouth makes it excellent for collecting, storing and transporting dry chemicals and environmental samples
- Bottle is not liquid leakproof†
- Manufactured from non-toxic materials
Note:
Completely disengage threads or remove cap before autoclaving.
Recycling Information:
Nalgene reusable polypropylene(PP) and polypropylene copolymer (PPCO) bottles are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. These bottles and their packaging are recyclable in many communities. Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged. And at end of product life, please wash and recycle your Nalgene PP and PPCO bottles if services are available in your community.
Specifications
1 gal., 4 L | |
1 gal. | |
Large Wide-Mouth Square Bottle | |
3.5 in. | |
PPCO | |
1 | |
White | |
Yes | |
No | |
Square | |
Wide Mouth Bottle (Large) | |
11.1 in. | |
100 mm | |
Screw Cap |
4 L | |
Translucent | |
5.6 in. | |
89 mm | |
6 | |
Non-sterile | |
USP Class VI; FDA - 21 CFR | |
Autoclavable | |
Wide | |
282 mm | |
5.66 in. | |
Polypropylene | |
142 mm | |
No |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.