Learn More
Thermo Scientific™ Nalgene™ Stopcocks
Develop in-house fluid transfer systems for accurate filling or dispensing. These stopcocks provide reliable, accurate liquid flow control.
£88.75 - £226.31
Specifications
Type | Stopcock |
---|---|
Material | Polypropylene |
No. per Pack | 1 |
No. per Case | 6 |
For Use With (Equipment) | In-House Fluid Transfer System |
Product Code | Brand | Plug Bore | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Bore | Price | Quantity & Availability | |||||
11369554
|
Thermo Scientific™
6460-0002 |
2 mm |
£226.31
Pack of 6 |
Estimated Shipment: 26-11-2024
Log in to see stock. |
|||||
10279070
|
Thermo Scientific™
6460-0004 |
4 mm |
£88.75
Each |
In Stock
Log in to see stock. |
|||||
15223079
|
Thermo Scientific™
6460-0004 |
4 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15991651
|
Thermo Scientific™
6460-0002 |
2 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Permit reliable, accurate liquid flow control in liquid handling systems by using Thermo Scientific™ Nalgene™ Stopcocks. They are ideal for use in developing in-house fluid transfer systems for one-way fluid path for accurate filling or dispensing. The two-way stopcocks feature serrated tubulation on each end.
- Serrated tubulation on each end accepts 1/2 in. through 5/16 in. tubing
- Polypropylene with Teflon™ TFE plug
- Autoclavable
Specifications
Stopcock | |
1 | |
In-House Fluid Transfer System |
Polypropylene | |
6 | |
Polypropylene |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.